Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Danger: Do Not Operate Tags-by-the-Roll
Portable, disposable dispenser roll for your on-the-go needs.
$131.60 - $172.40
Specifications
Product Type | Safety Tag |
---|---|
Color | Black/Red on White |
Material | PF Cardstock |
Dimensions (L x W) | 6.25 x 3 in. (159 x 76 mm) |
Finish | Matte |
Catalog Number | Mfr. No. | Product Type | Displayed Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Displayed Text | Price | Quantity & Availability | ||||
17-998-174
|
Accuform Signs
TAR426 |
Safety Tag | Danger Locked Out Do Not Operate (Lock Out Tag) |
Pack of 250 for $172.40
|
|
||||
17-998-171
|
Accuform Signs
TAR114 |
Safety Tag | Danger Do Not Operate (Lock Out Tag) |
Each for $131.60
|
|
||||
Description
- 7 1/4 x 7 1/4 x 3 1/2 in. cardboard dispenser box
- Rolled tags connect end to end and easily separate at perforations
- PF-cardstock tag is tear- and water-resistant
- 10 mil tags measure 6 1/4 x 3 in. with 3/8 in. hole
- Writable matte surface is printed on both sides with space to sign, date and add notes
Specifications
Safety Tag | |
PF Cardstock | |
Matte | |
6.25 in. | |
10 mil | |
76 mm |
Black/Red on White | |
6.25 x 3 in. (159 x 76 mm) | |
Prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery | |
159 mm | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title