Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Dark Blue Disposable Scrub Bottom with Elastic Waist
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Includes
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Requires
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
- Optimal coverage, comfort and breathability
- Ease of range of movement for wearer
- Disposable Elastic Waist Pants
- Soft and Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 37 g
Order Info
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Certifications
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Compliance
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Warranty and Services
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Specifications
Size | X-Large |
Gender | Unisex |
Material | SMS |
Color | Dark Blue |
Ankle Style | Boot Cut |
Seam Type | Taped |
No. of Pockets | None |
Disposable | Yes |
Latex Free | Yes |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction