Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Dark Blue Disposable Short Sleeve V-Neck Scrub Top with 3 Pockets
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 37 g
- Optimal coverage, comfort and breathability
- Ease of range of movement for wearer
Specifications
Size | X-Large |
Gender | Unisex |
Material | SMS Non-Woven |
Color | Dark Blue |
Neck Style | V-neck |
Seam Type | Sewing Tape |
Sleeve Style | Raglan Sleeve |
Disposable | Yes |
Latex Free | No |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction