Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hard Hat Tether

3M™ DBI-SALA™ Hard Hat Tether with ANSI / ISEA 121-2018 safety compliance

Manufacturer:  3M™ 1500062

 View more versions of this product

Catalog No. 19-070-740

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Heavy-duty 3M™ DBI-SALA™ Hard Hat Coil Tether offers double the weight capacity. A 4 lb. (1.8 kg) load rating allows you to confidently add hearing protection or a face shield to your hard hat.
  • Simple installation and removal. Spring-compression, ambidextrous design makes it easy to use with either hand.
  • Grips harder on more materials. Patented clip maintains hold when force is applied to it.
  • Proprietary clip design prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats.
  • Third party certified to a 4 lb. (1.8 kg) maximum capacity with 2:1 Safety Factor
  • Meets ANSI / ISEA 121-2018
Specifications

Specifications

6 in. x 12 in.
Yellow
2 lb.
Automotive, Construction, General Manufacturing, Metal Production & Fabrication, Mining, Oil & Gas, Pharmaceutical, Telecommunications, Transportation, and Utility Industries
Hard Hat Coil Tether
100 Pk.
0.9 kg
ANSI / ISEA 121-2018
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit