DBI/Sala™ Mounted Recovery System: Tripods

Manufacturer: DBI Sala Inc. 8000000

 View more versions of this product

Catalog No. 18-736

  Check Availability
Add to Cart

    Specifications

    Length (English) 84 in.
    For Use With (Equipment) Self retracting lifeline of mounted recovery system
    Certifications/Compliance ANSI Z359.1, ANSI A10.14, OSHA
    Load Bearing Capacity (English) 350 lb.
    Load Bearing Capacity (Metric) 158kg
    Length (Metric) 213cm
    Product Type Tripod
    Material Aluminum
    Includes Adjustable locking legs, quick mount bracket, base and pulley, safety chains, Rubber safety shoes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit