DBI/Sala™ Mounted Recovery System: Winches

Manufacturer: DBI Sala Inc. 8101004

 View more versions of this product

Catalog No. 19-809-469

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Mounted recovery system
    Certifications/Compliance OSHA 1910.28, 1926.451, OSHA 1910.146, ANSI Z117.1
    Length (English) 120 ft.
    Weight (English) 71 lb.
    Product Type Salalift Winch
    Material 0.25 in. galvanized steel cable
    Color Silver
    Includes 120 ft. galvanized steel cable, mounting bracket, triple braking system, quick mount bracket, carrying bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit