DBI/Sala Salalift Winch with Aluminum Tripod

Manufacturer: DBI Sala Inc. 8300002

 View more versions of this product

Catalog No. 19-809-472

  Check Availability
Add to Cart

    Specifications

    Load Bearing Capacity (Metric) 158.75kg
    Includes 7 ft. Aluminum tripod, 60 ft. L of 0.25 in Stainless Steel cable, winch bag
    Certifications/Compliance OSHA 1910.28, 1926.451, OSHA 1910.146, ANSI Z117.1
    For Use With (Application) Ideal for confined space rescue, manholes, tanks, bins, vaults
    Load Bearing Capacity (English) 350 lb.
    Strength 6120 lbf.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit