DBI/Sala™ Sealed Self-Retracting Lifeline: Carrying Cases

Carrying cases for DBI/Sala Sealed Self-Retracting Lifelines

Manufacturer: DBI Sala Inc. 9503514

 View more versions of this product

Catalog No. 19-042-008

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 130 ft. Self retracting lifeline
    Certifications/Compliance ANSI Z359.1-1992, ANSI A10.14-1991, OSHA
    Product Type Carrying Case
    Color Dark blue with bright yellow stripes
    Size 19 x 9 x 7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit