Learn More
Description
- No-tangle design
- Stand-up back D-ring
- Repel™ webbing
- Built-in lanyard keepers
- Revolver™ vertical torso adjusters
- Impact Indicator
Order Info
One size fits most workers. Choice of leg strap buckles.
Compliance
Meet ANSI™ Z359.1-1992, ANSI A10.14-1991, and OSHA requirements.
Specifications
Specifications
| Weight (English) | 3.6 lb. |
| Capacity (Metric) | 190 kg |
| D-Ring Location | Back |
| Size | Universal |
| Buckle Style | Parachute, Tech-Lite™ Quick Connect, Pass-Thru |
| Capacity (English) | 420 lb. |
| Webbing Material | Repel™ Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.