Deb USA Aquaress™ Hand and Body Shampoo

Manufacturer: Deb USA 74107

 View more versions of this product

Catalog No. 19-999--529

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 68 oz.
    Capacity (Metric) 2L
    Capacity 68 oz., 2L
    Color Blue
    For Use With (Equipment) ProLine™ Dispensers
    Formulation Water, Sodium laureth sulfate, Cocamide DEA, Sodium chloride, Citric acid, Diazolidinyl urea, Glycol distearate, Tetrasodium EDTA, Fragrance, Cocamide MEA, Laureth-10, Methylchloroisothiazolinone, Methylisothiazolinone, FD and C Blue No. 1
    Product Type Hand and Body Shampoo
    pH 5 to 6

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit