Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Deb USA FOAM Wash Cleansers
Mild and creamy foam leaves hands feeling soft and smooth with no residue
Supplier: Deb USA CLR120TF
Description
- Only one 0.7mL is required to provide effective skin cleansing
- Quick-rinsing Deb foam-wash technology reduces water consumption
- Cartridges are ultrasonically sealed, nonvented and fully recyclable (HDPE Type 2)
- All other components and packaging are recyclable while formulations are biodegradable
- Pleasant aroma
- Volume: 1200mL per cartridge
Applications:
Office, Commercial and Leisure; Medical Rooms and Laboratories
Specifications
Foam Wash Cleanser | |
Liquid | |
For general wash cleanse room use | |
5 to 6 | |
0.31 gal. |
Clear | |
Water, Sodium Laureth Sulfate, Propylene Glycol, Aloe Barbadensis Leaf Juice, Cocamidopropyl Betaine, PEG-75 Lanolin, Allantoin, Hydroxypropyl Guar Hydroxypropyltrimonium Chloride, Benzyl Alcohol, Citric Acid, Methylchloroisothiazolinone, Methylisothiazolinone | |
Cartridge | |
3/Pk. | |
1200 mL |
Safety and Handling
ShelfLife : 2 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title