Deb USA Touch-Free Washroom Protection Dispensers

For hand sanitiziing in a variety of workplace scenarios

Manufacturer: Deb USA WRM1LDS

 View more versions of this product

Catalog No. 19-165-487

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 1L (33.8 oz.)
    Depth (English) 4.63 in.
    Depth (Metric) 117mm
    For Use With (Application) Office, commercial, leisure, medical rooms and laboratories, food service and catering
    Height (English) 9.19 in.
    Height (Metric) 233.4mm
    Shot Size 0.7mL foam
    Size (English) 33.8 oz.
    Size (Metric) 1L
    Width (English) 6.5 in.
    Width (Metric) 20.32cm
    Product Type Washroom Cleansing Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit