Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
• Citrus-based cleanser with cornmeal scrubbers
• Removes light grease, oil, viscous soil
• No solvents or mineral abrasives
Powerful citrus-based cleanser with patented cornmeal scrubbers removes light greases and oils, as well as thin viscous soils. Skin-friendly, containing no solvents or mineral abrasives.
Order Info
ProLine™ cartridge available in 2L and 1 gal. (3.8L) sizes.
Specifications
Lime Wash Hand Cleanser | |
Gritty Liquid | |
Water, Trideceth-10, Corn (Zea mays) Kernel Meal, Glycerin, Trideceth-6, Limonene, Carbomer, Sodium Hydroxide, Triticum Vulgare (Wheat) Germ Oil, 2-Bromo-2-Nitropropane-1,3-Diol, Methylchloroisothiazolinone, Methylisothiazolinone, BHT, yellow 5, blue 1 | |
Cartridge | |
4 Pk. | |
2 L |
Light Green | |
EcoLogo | |
Removes light greases and oils, ideal for most common industrial soiling | |
7 to 8 | |
0.52 gal. |
Safety and Handling
ShelfLife : 24 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction