Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Deburring Blade (Concave)
Click to view available options
Blade Material:
Zirconium Oxide
Description
- Blade type: Concave
- Lasts up to 11x longer than metal blades
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert; never rusts
- Does not require sharps box disposal
- 100 percent recyclable
- Oil and lubricant free
- 2 single-edge blades per pack
Specifications
Specifications
Product Type | Concave Blade |
Blade Material | Zirconium Oxide |
For Use With (Equipment) | Compatible handles: 10482 |
Dimensions (L x W x H) | 60.0 x 15.0 x 1.8 mm |
No. per Pack | 2 Pk |
Weight (Metric) | 6.9 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction