Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Deck-Mount Eyewash/Drench Hose
SCI_ED

2-in-1 system saves space and money.

Manufacturer:  Speakman CompanySupplier Diversity Partner SE927

Catalog No. S47711


Add to cart

Includes: 6 ft. undercounter supply hose
Automatic flow control ensures constant flow under varying pressures

Description

Description

  • Mount onto existing countertops up to 2.5 in. thick
  • If sufficient water pressure exists, no new plumbing is needed
  • Space-saving, stay-open grip handle
  • Dual-aerated spray heads
  • 0.38 in. NPTM swivel connection

Compliance

Meets ANSI Z358.1-2004 standards

Specifications

Specifications

Drench hose eyewash
Brass, Chrome Plated
1.83m
2.69 gpm at 30psi
0.37 in.
Undercounter supply hose, dual aerated spray head, yellow Plastic spray outlet head, stay open grip handle, Brass, Chrome Plated squeeze handle
Deck
6 ft.
750psi
ANSI Z358.1
0.939cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit