Decon™ Bacdown™ Gel No-Rinse Skin Cleanser

No-rinse skin cleanser

Manufacturer: Decon Laboratories, Inc.Supplier Diversity Partner 7132

 View more versions of this product

Catalog No. 04-355-306

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : 32 oz. (46mL) bag is intended for use with hands-free infrared dispenser, Cat. No. 04-356-16.

    Specifications

    Size (English) 32 oz.
    Size (Metric) 946mL
    Packaging Bag
    Quantity Each
    Certifications/Compliance OSHA
    Composition Ethyl Alcohol 62% plus emollients
    Boiling Point 173°F
    Product Type Bacdown™ Hand Cleanser Gel
    Format Gel
    Fragrance Herbal
    For Use With (Application) Always ready to instantly cleanse hands when soap and Water are not available
    pH Range <10
    For Use With (Equipment) Hands-free dispenser

    Can be used anywhere soap and water are not available.

    • Uses a special formula of 62% ethyl alcohol
    • With aloe and gentle emollients to soothe and moisten skin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit