Learn More
Decon CiDehol ST Sterile Isopropyl Alcohol and Infrared Hands-Free Dispenser
Sterile, ready-to-use 70% isopropyl alcohol (IPA) solution designed especially for cleanroom use
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
04-356-15
|
Decon
8329 |
Ideal for general use in pharmacies and general cleanroom applications by using hands-free Alcohol dispenser, use on all surfaces including sensitive surfaces that are easily scratched |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Dispenser
- Hands-free; movement-activated
- For use with CiDehol ST Sterile 70% IPA
- Dispenses choice of 1, 3, or 5mL
- Wall-mounted
- Filtered to 0.2µm
- CiDehol ST; 70% Sterile Isopropyl Alcohol
- 32 oz. (950mL) bag for use with hands-free alcohol dispenser
- For pharmaceutical, biotech, and medical device cleanroom environments
Order Info
Individually double-bagged and gamma-irradiated to ensure sterility. Made according to USP specifications and packaged in a Class 100 cleanroom. Each lot undergoes a bacterial endotoxin test to ensure that the product meets or exceeds “Water-for-Injection” quality in endotoxin limits and each lot also undergoes a USP 14-day sterility test. Each case is shipped with lot-specific documentation which details QC, irradiation, sterility and bacterial endotoxin limits.
Specifications
Sterile |
Safety and Handling
ShelfLife : 2 Year(s)
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.