Decon™ Conflikt™ Detergent Disinfectant Available on GSA/VA Contract for Federal Government customers only.

Prediluted ready-to-use spray quaternary ammonium disinfectant

Manufacturer: Decon Laboratories, Inc.Supplier Diversity Partner 4102

 View more versions of this product

Catalog No. 04-355-34

  Check Availability
Add to Cart

    Specifications

    Boiling Point 200°F
    Composition 0.105% n-Alkyl Dimethyl Benzyl Ammonium Chlorides, 0.105% n-Alkyl Dimethyl Ethylbenzyl Ammonium Chlorides, 99.790% inert ingredients
    Storage Requirements <50 or >120°F
    Volume (English) 32 oz.
    Volume (Metric) 946mL
    pH Range 11.7
    Container Type Trigger spray bottle
    Certifications/Compliance EPA, OSHA, USDA
    Color Clear to Light Yellow
    Format Liquid
    For Use With (Application) Cleans and disinfects hard surfaces that may harbor Viruses, Bacteria and Fungi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit