Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Contrex™ AW Powdered Autowasher Detergent
GSA_VAGREENER_CHOICE

Catalog No. p-2902926
Click to view available options
Volume (English):
4 lb.
25 lb.
50 lb.

Formulated for use in all automatic labware washing machines

  • Concentrated powder
  • Low-foaming, completely soluble, and free-rinsing
  • Biodegradable
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Detergent
Color-coded No
Form Powder
pH 11.5 to 12.5
Scent Regular Scent
Sterility Non-sterile
Color White
Container Type Poly Bottle
For Use With (Application) For use in all automatic labware washing machines
Size 4 lb.
Volume (English) 4 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.