Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps Available on GSA/VA Contract for Federal Government customers only.

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.

Manufacturer: Thermo Scientific™ 359953

 View more versions of this product

Catalog No. 11-675-443

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) MaxQ™ 3000 Shaker Only
    Type Erlenmeyer Flask
    For Use With MaxQ 3000 Shaker Only
    Length (English) Platform 36 in.
    Width (English) Platform 24 in.
    Length (Metric) Platform 91cm
    Width (Metric) Platform 61cm
    Capacity 80

    Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

    • Clamps come installed to provide maximum capacity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit