Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps Available on GSA/VA Contract for Federal Government customers only.

Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.

Manufacturer: Thermo Scientific™ 238070

 View more versions of this product

Catalog No. 11-676-026

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) MaxQ™ 8000 Shaker
    Type Shaker Platform with Clamps
    Length (English) Platform 29.5 in.
    Width (English) Platform 18 in.
    Length (Metric) Platform 75cm
    Width (Metric) Platform 45.7cm
    Capacity 40
    Compatibility 250mL/300mL Erlenmeyer Flask

    Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.

    • Clamps come installed to provide maximum capacity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit