Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps Available on GSA/VA Contract for Federal Government customers only.

Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps.

Manufacturer: Thermo Scientific™ 238050

 View more versions of this product

Catalog No. 238050

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) MaxQ™ HP 416/420 Shaker
    Type Shaker Platform with Clamps
    Clamps 25
    For Use With MaxQ HP 416/420
    Length (Metric) Platform 45.7cm
    Width (Metric) Platform 45.7cm
    Compatibility 250/300mL Erlenmeyer Flask
    Length (English) Platform 18 in.
    Width (English) Platform 18 in.

    Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ HP Orbital Shakers Dedicated Platforms with Clamps.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit