Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers Available on GSA/VA Contract for Federal Government customers only.

Pick the optimal choice for a busy lab, Thermo Scientific™ MaxQ™ dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.

Manufacturer: Thermo Scientific™ 35248

 View more versions of this product

Catalog No. 11-675-429

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 18 x 18 in. (45.7 x 45.7cm)
    For Use With (Equipment) MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker
    Type Erlenmeyer Flask
    For Use With MaxQ 2000, 2506, 2508, 4000, and 6000
    Length (English) Platform 18 in.
    Width (English) Platform 18 in.
    Length (Metric) Platform 45.7cm
    Width (Metric) Platform 45.7cm
    Capacity 9

    Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ Shakers, Platforms and accessories provide exceptional innovation, reliability and accuracy.

    Clamps come installed to provide maximum capacity.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit