Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ DEFENDER™ 3000 Low Profile Bench Scale
OHAUS™ DEFENDER™ 3000 Low Profile Bench Scale is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping areas, and receiving areas.
$922.00
Specifications
Stabilization Time | 2 sec. |
---|---|
Type | Economical Low Profile Bench Scale |
Dimensions (L x W x H) | 497 x 212 x 642 mm |
Legal for Trade | Yes – Class III |
Catalog Number | Mfr. No. | Capacity | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Weight (Metric) | Price | Quantity & Availability | ||||
01-922-355
|
OHAUS™
30490640 |
15 kg | 15 kg |
Each for $922.00
|
|
01-922-356
|
OHAUS™
30490641 |
30 kg | 15 kg | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
01-922-357
|
OHAUS™
30490642 |
60 kg | 15 kg | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
01-922-358
|
OHAUS™
30490643 |
60 kg | 23 kg | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
01-922-359
|
OHAUS™
30490644 |
150 kg | 23 kg | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Default resolution 1:6,000 to 1:7,500; NTEP certified and Measurement Canada approved to 3,000e
- 304 stainless steel pan with painted carbon steel frame and aluminum IP67 load cell
- Indicator features a high-impact durable ABS plastic housing with painted steel mounting to front of scale base for applications requiring a low-profile. Mounting has handle built in for easy transportation
- Adjustable non-slip rubber leveling feet with externally visible level indicator
- Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data
- 1 in./25 mm high LCD weight display with high-contrast backlight
- Built-in RS232 for printing and data connection
- AC adapter and internal rechargeable lead acid battery included
- Markings: CE, c ULus, RCM
- Metrology: Measurement Canada (Indicator: NoA AM5713C, Platforms: NoA AM-5667)
- NTEP (Indicator: CC 08-066, Platforms: CC 08-021)
- Product Safety: EN 61010-1; UL 60950-1; CSA C22.2 60950-1
- Electromagnetic Compatibility: EN 61326-1 Class B, Basic environments; FCC Part 15 Class A; ICES-003 Class A
Specifications
2 sec. | |
Economical Low Profile Bench Scale | |
497 x 212 x 642 mm | |
Yes – Class III |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title