Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Deflagrating Spoon and Cap

For use in chemistry laboratories. Ideal for heating substances.
$3.29 - $46.65
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Bent/Curved |
Color | Silver |
Product Type | Spoon |
For Use With (Application) | Heating chemicals |
Description
- Steel cup and rod held by cork in aluminum cap
- Cup diameter: 18mm
- Cap diameter: 90mm
- Length: 35cm
Warranty and Services
1 year limited manufacturer warranty
Specifications
Autoclavable | |
Silver | |
Heating chemicals |
Bent/Curved | |
Spoon | |
Stainless Steel (18/8) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title