Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP Project Delta WASP 2040 Pro
SCI_ED

Delta WASP 2040 PRO is the powerful and versatile delta 3D printer. Accurate and reliable on all materials with pieces up to 40 cm.

Manufacturer:  WASP Project PS9008

Catalog No. S81200


Add to cart

Description

Description

  • Non-deformable belts loaded in steel
  • Accurate and reliable with all materials
  • Equipped with an autocalibration system and a rectified print surface which guarantees the best performance over time.
  • Printer driver is suspended, Bowden Suspended (cc) , to make printing faster and minimize weight on the mobile crew.
  • Contains all the WASP systems for printing recovery such as the Resurrection System (cc) , Free Zeta System (cc) and end of the material system.
  • Suspended Bowden, Resurrection System, Free Zeta System
  • Print volume: 200 x 400 mm
  • Layer height: 50 microns min
  • Print speed: 500 mm/s max
  • Travel speed: 800 mm/s max
  • Acceleration: 15 mm/m2
  • Filament: 1.75 mm
  • PLA PETG ABS PA Carbon
Specifications

Specifications

STEM Project
Aluminum and PMMA
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit