Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP Project Delta WASP 3MT (4.0) Industrial - Pellet Products for Science Education

Create large, robust pieces with the speed and precision of an industrial printer. Connect to network to manage remotely and view onboard camera. Thermal and noise insulated with Hot and Cold technology for technical prints in pellet

Manufacturer:  WASP Project PS9022

Catalog No. S81203


Add to cart

Description

Description

  • Insulated for thermal and noise insulation.
  • Create pieces with the precision typical of smaller printers thanks to the Spitfire Extruder extruder that works with traditional filament or to create large and robust pieces in a short time with the use of Pellet Extruder starting directly from plastic in industrial pellets.
  • Can be connected to the network and therefore manage the printer directly via mobile phone, tablet or computer.
  • Camera inserted inside the printer to monitor printing even if located elsewhere.
  • Substantial closed work area and multi-tool system
  • Heated nozzle for direct extrusion of polymeric filaments.
  • Pellet extruder is for fast and strong prints using plastic pellets.
  • WIFI connect to network for monitoring and control
  • New GUI new touch interface with bigger TFT display
  • Camera on board for monitoring and timelapse
  • Remote intervention/support
  • Print volume: 1000 x 900 mm
  • Layer height: 1200 mm max
  • Layer resolution: 0.5 mm
  • Print speed: 200 mm/s max
  • Travel speed: 300 mm/s max
Specifications

Specifications

STEM Project
Metal, with non-deformable belts loaded in steel
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit