Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP Project Delta WASP 4070 Industrial and X - Spitfire
SCI_ED

Print big volumes with technical materials using hot and cold technology. Use with Spitfire, Zen or Flex extruder. Connect to network to manage directly from phone or view onboard camera

Manufacturer:  WASP Project PS9018

Catalog No. S81202

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Popular features such as the Spitfire extruder, resurrection system, and filament detection are still there, but the Delta Wasp 4070 Industrial 4.0 now boasts upgrades including a touchscreen, Wifi connectivity, and a fully-enclosed heated build chamber.
  • Supsended Bowden, Resurrection System, Free Zeta System
  • Hot and cold technology
  • WIFI to monitor and control remotely
  • New GUI new graphical interface with TFT screen
  • On board camera for monitoring and timelapse
  • Remote assistance for WASP technicians
  • Printer volume: 400 x 700 mm
  • Layer Height: 100 microns min
  • Print speed: 150 mm/s max
  • Travel speed: 200 mm/s max
  • Acceleration: 15 mm/s2
  • Bed temp: 120°C max
  • Heated chamber: 80°C
  • Filament spitfire: 1.75 mm
  • ASA ABS High-impact-PS PETG TPU TPE
  • Polypropylene polycarbonate PC+ABS
  • PPS PMMA PVA PA PAcarbon PLA
Specifications

Specifications

STEM Project
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit