CENTiCARE Deluxe Phlebotomy Carts with 4 in . Twin Wheel Casters

Multi-purpose use carts for phlebotomy teams that travel on elevators and need the 4 in. twin wheels to navigate effortlessly on and off elevators

Manufacturer: CENTiCARE CPHL1373HTL2B

 View more versions of this product

Catalog No. 22-555-122

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    No. of Casters 5
    Product Type Phlebotomy cart
    Design Modular
    Wheel Type 4 in. twin wheel Silent deluxe casters
    For Use With (Application) Phlebotomy teams using elevators and need 4 in. twin wheels for easier navigation
    Includes
    • Writing surface
    • Tray holder
    • Extra large blue tray
    • Handle
    • 16 x 10.8 x 3.5 in. clear bin with bracket and three customizable dividers
    • Swing lid waste basket with universal mount
    Material Stainless steel
    Warranty 180 days limited liability

    • Designed around a stable 5-legged heavy duty base with 4 in. Silent casters
    • Cart top and all accessories are Powercoated white with Microban
    • Modular design allows items to be easily replaced or added
    • Stainless steel construction
    • Made in USA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit