DenLine™ Protection Plus™ Fluid-Resistant Ladies Long-Length Lab Coats

Fluid-resistant lab coats assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL151BJ2XSGRE

 View more versions of this product

Catalog No. 22-412-118

  Check Availability
Add to Cart

    Specifications

    Material Spun Woven Polyester
    No. of Pockets 3.0
    Size 2X-Small
    Gender Female
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10.1cm
    Neck Style Round
    Size (English) Hip 33 to 35 in.
    Closure Type EZ Snap
    Color Emerald Green
    Length (English) 39 in.
    Length (Metric) 99cm
    Certifications/Compliance OSHA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit