Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DenLine™ Protection Plus™ Fluid-Resistant Ladies Long-Length Lab Coats

Fluid-resistant lab coats assist in OSHA compliance

$80.00 - $95.00

Specifications

Certifications/Compliance OSHA
Closure Type Snaps
Length (English) 39 in.
Length (Metric) 99cm
Material Polyester
View More Specs

Products 40
Catalog Number Mfr. No. Color Size Size (English) Hip Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Size (English) Hip Price Quantity & Availability  
22-412-115
View Documents
DenLine™
DL151BJ2XSWHT
White 2X-Small 33 to 35 in.
Each for $80.00
Add to cart
 
22-412-119
View Documents
DenLine™
DL151BJXSWHT
White X-Small 36 to 37 in.
Each for $84.00
Add to cart
 
22-412-116
View Documents
DenLine™
DL151BJ2XSCEI
Ceil Blue 2X-Small 33 to 35 in.
Each for $80.00
Add to cart
 
22-412-117
View Documents
DenLine™
DL151BJ2XSROY
Royal Blue 2X-Small 33 to 35 in.
Each for $80.00
Add to cart
 
22-412-118
View Documents
DenLine™
DL151BJ2XSGRE
Emerald Green 2X-Small 33 to 35 in.
Each for $80.00
Add to cart
 
22-412-120
View Documents
DenLine™
DL151BJXSCEI
Ceil Blue X-Small 36 to 37 in.
Each for $84.00
Add to cart
 
22-412-121
View Documents
DenLine™
DL151BJXSROY
Royal Blue X-Small 36 to 37 in.
Each for $84.00
Add to cart
 
22-412-122
View Documents
DenLine™
DL151BJXSGRE
Emerald Green X-Small 36 to 37 in.
Each for $84.00
Add to cart
 
22-412-124
View Documents
DenLine™
DL151BJSCEI
Ceil Blue Small 38 to 39 in.
Each for $80.00
Add to cart
 
22-412-126
View Documents
DenLine™
DL151BJSGRE
Emerald Green Small 38 to 39 in.
Each for $80.00
Add to cart
 
22-412-123
View Documents
DenLine™
DL151BJSWHT
White Small 38 to 39 in.
Each for $80.00
Add to cart
 
22-412-125
View Documents
DenLine™
DL151BJSROY
Royal Blue Small 38 to 39 in.
Each for $80.00
Add to cart
 
22-412-127
View Documents
DenLine™
DL151BJMWHT
White Medium 40 to 42 in.
Each for $80.00
Add to cart
 
22-412-128
View Documents
DenLine™
DL151BJMCEI
Ceil Blue Medium 40 to 42 in.
Each for $80.00
Add to cart
 
22-412-129
View Documents
DenLine™
DL151BJMROY
Royal Blue Medium 40 to 42 in.
Each for $80.00
Add to cart
 
22-412-135
View Documents
DenLine™
DL151BJXLWHT
White X-Large 46 to 49.5 in.
Each for $84.00
Add to cart
 
22-412-137
View Documents
DenLine™
DL151BJXLROY
Royal Blue X-Large 46 to 49.5 in.
Each for $84.00
Add to cart
 
22-412-133
View Documents
DenLine™
DL151BJLROY
Royal Blue Large 43 to 45.5 in.
Each for $80.00
Add to cart
 
22-412-131
View Documents
DenLine™
DL151BJLWHT
White Large 43 to 45.5 in.
Each for $80.00
Add to cart
 
22-412-130
View Documents
DenLine™
DL151BJMGRE
Emerald Green Medium 40 to 42 in.
Each for $80.00
Add to cart
 
22-412-134
View Documents
DenLine™
DL151BJLGRE
Emerald Green Large 43 to 45.5 in.
Each for $80.00
Add to cart
 
22-412-132
View Documents
DenLine™
DL151BJLCEI
Ceil Blue Large 43 to 45.5 in.
Each for $80.00
Add to cart
 
22-412-136
View Documents
DenLine™
DL151BJXLCEI
Ceil Blue X-Large 46 to 49.5 in.
Each for $84.00
Add to cart
 
22-412-138
View Documents
DenLine™
DL151BJXLGRE
Emerald Green X-Large 46 to 49.5 in.
Each for $84.00
Add to cart
 
22-412-139
View Documents
DenLine™
DL151BJ2XLWHT
White 2X-Large 50 to 53.5 in.
Each for $85.00
Add to cart
 
22-412-142
View Documents
DenLine™
DL151BJ2XLGRE
Emerald Green 2X-Large 50 to 53.5 in.
Each for $85.00
Add to cart
 
22-412-140
View Documents
DenLine™
DL151BJ2XLCEI
Ceil Blue 2X-Large 50 to 53.5 in.
Each for $85.00
Add to cart
 
22-412-141
View Documents
DenLine™
DL151BJ2XLROY
Royal Blue 2X-Large 50 to 53.5 in.
Each for $85.00
Add to cart
 
22-412-145
View Documents
DenLine™
DL151BJ3XLROY
Royal Blue 3X-Large 54 to 57.5 in.
Each for $90.00
Add to cart
 
22-412-144
View Documents
DenLine™
DL151BJ3XLCEI
Ceil Blue 3X-Large 54 to 57.5 in.
Each for $90.00
Add to cart
 
22-412-143
View Documents
DenLine™
DL151BJ3XLWHT
White 3X-Large 54 to 57.5 in.
Each for $90.00
Add to cart
 
22-412-146
View Documents
DenLine™
DL151BJ3XLGRE
Emerald Green 3X-Large 54 to 57.5 in.
Each for $90.00
Add to cart
 
22-412-148
View Documents
DenLine™
DL151BJ4XLCEI
Ceil Blue 4X-Large 58 to 61.5 in.
Each for $94.00
Add to cart
 
22-412-150
View Documents
DenLine™
DL151BJ4XLGRE
Emerald Green 4X-Large 58 to 61.5 in.
Each for $94.00
Add to cart
 
22-412-147
View Documents
DenLine™
DL151BJ4XLWHT
White 4X-Large 58 to 61.5 in.
Each for $94.00
Add to cart
 
22-412-149
View Documents
DenLine™
DL151BJ4XLROY
Royal Blue 4X-Large 58 to 61.5 in.
Each for $94.00
Add to cart
 
22-412-152
View Documents
DenLine™
DL151BJ5XLCEI
Ceil Blue 5X-Large 62 to 65 in.
Each for $95.00
Add to cart
 
22-412-153
View Documents
DenLine™
DL151BJ5XLROY
Royal Blue 5X-Large 62 to 65 in.
Each for $95.00
Add to cart
 
22-412-151
View Documents
DenLine™
DL151BJ5XLWHT
White 5X-Large 62 to 65 in.
Each for $95.00
Add to cart
 
22-412-154
View Documents
DenLine™
DL151BJ5XLGRE
Emerald Green 5X-Large 62 to 65 in.
Each for $95.00
Add to cart
 
Description

Description

Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstands hot water (160°F) wash to sanitize lab coats without need for bleach. Designed for more than 200 commercial washes—rated for low cost per wash.

Ladies full-cut style with traditional collar; 39 in. (99cm) length

  • Breathable fabric for comfort, “lightback” material on back, comparable to polyester/cotton
  • Stain-resistant, antistatic fabric
  • Lint-free to prevent sample contamination, suitable for molecular applications
  • Stainless snap closures with lifetime guarantee
  • Three pockets, double-stitched and bar-tack reinforced
  • Tapered sleeves, spun-woven cuffs for over-gloving
  • Side vents for access to pant pockets
  • Hang loop on outside collar back

Order Info

Colors: white, ceil, royal and green. Sizes available: 2XS to 5XL.

Specifications

Specifications

OSHA
39 in.
Polyester
Women's
10.1 cm
Snaps
99cm
3
4 in.
Round
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit