Learn More
DenLine Protection Plus Fluid-Resistant Ladies Short-Length Lab Jackets
Fluid-resistant lab jackets assist in OSHA compliance
Manufacturer: DenLine DL146XLWHT
Description
Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstands hot water (160°F) wash to sanitize lab jackets without need for bleach. Designed for more than 200 commercial washesrated for low cost per wash.
Ladies jacket with round neck/no collar, 31.5 in. (80cm) length
- Raglan sleeves for comfortable shoulder fit
- Breathable fabric for comfort
- Stain-resistant, antistatic fabric
- Lint-free to prevent sample contamination
- Stainless snap closures with lifetime guarantee
- Two lower pockets
- Tapered sleeves, spun-woven cuffs for over-gloving
Order Info
Colors: white, ceil, royal and green. Sizes available: S to 3XL.
Specifications
Round | |
Snaps | |
Polyester | |
X-Large | |
4 in. | |
43 to 45.5 in. | |
31.5 in. |
OSHA | |
White | |
3 | |
EZ Snap | |
10.1 cm | |
80cm | |
Women's |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.