Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DenLine™ Protection Plus™ Fluid-Resistant Ladies Short-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

$63.50

Specifications

Certifications/Compliance OSHA
Closure Type Snaps
Length (English) 31.5 in.
Length (Metric) 80cm
Material Polyester
View More Specs

Products 17
Catalog Number Mfr. No. Color Size Size (English) Hip Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Size (English) Hip Price Quantity & Availability  
22-412-086
View Documents
DenLine™
DL1463XLCEI
Ceil Blue 3X-Large 50 to 53.5 in.
Each for $63.50
Add to cart
 
22-412-068
View Documents
DenLine™
DL146SGRE
Emerald Green Small 36 to 37 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
22-412-070
View Documents
DenLine™
DL146MCEI
Ceil Blue Medium 38 to 39 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-072
View Documents
DenLine™
DL146MGRE
Emerald Green Medium 38 to 39 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-074
View Documents
DenLine™
DL146LCEI
Ceil Blue Large 40 to 42 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-076
View Documents
DenLine™
DL146LGRE
Emerald Green Large 40 to 42 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-077
View Documents
DenLine™
DL146XLWHT
White X-Large 43 to 45.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-078
View Documents
DenLine™
DL146XLCEI
Ceil Blue X-Large 43 to 45.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-080
View Documents
DenLine™
DL146XLGRE
Emerald Green X-Large 43 to 45.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-079
View Documents
DenLine™
DL146XLROY
Royal Blue X-Large 43 to 45.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-085
View Documents
DenLine™
DL1463XLWHT
White 3X-Large 50 to 53.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-082
View Documents
DenLine™
DL1462XLCEI
Ceil Blue 2X-Large 46 to 49.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-081
View Documents
DenLine™
DL1462XLWHT
White 2X-Large 46 to 49.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-083
View Documents
DenLine™
DL1462XLROY
Royal Blue 2X-Large 46 to 49.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-084
View Documents
DenLine™
DL1462XLGRE
Emerald Green 2X-Large 46 to 49.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-088
View Documents
DenLine™
DL1463XLGRE
Emerald Green 3X-Large 50 to 53.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
22-412-087
View Documents
DenLine™
DL1463XLROY
Royal Blue 3X-Large 50 to 53.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstands hot water (160°F) wash to sanitize lab jackets without need for bleach. Designed for more than 200 commercial washes—rated for low cost per wash.

Ladies jacket with round neck/no collar, 31.5 in. (80cm) length

  • Raglan sleeves for comfortable shoulder fit
  • Breathable fabric for comfort
  • Stain-resistant, antistatic fabric
  • Lint-free to prevent sample contamination
  • Stainless snap closures with lifetime guarantee
  • Two lower pockets
  • Tapered sleeves, spun-woven cuffs for over-gloving

Order Info

Colors: white, ceil, royal and green. Sizes available: S to 3XL.

Specifications

Specifications

OSHA
31.5 in.
Polyester
Women's
10.1 cm
Snaps
80cm
3
4 in.
Round
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit