DenLine™ Protection Plus™ Fluid-Resistant Long-Length Gowns

Fluid-resistant gowns assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL176LLWHT

 View more versions of this product

Catalog No. 22-412-107

  Check Availability
Add to Cart

    Specifications

    Size Large
    Length (English) 41 in.
    Cuff Style Spun Woven Polyester
    Certifications/Compliance OSHA
    Color White
    Length (Metric) 104cm
    Material Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit