DenLine™ Protection Plus™ Fluid-Resistant Long-Length Lab Coats

Fluid-resistant lab coats assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL170BJXLROY

 View more versions of this product

Catalog No. 22-412-019

  Check Availability
Add to Cart

    Specifications

    Item Description EZ Snap
    Length (Metric) 104.1cm
    Length (English) 41 in.
    Closure Type Snap
    No. of Pockets 3
    Size (English) Hip 43 to 45.5 in.
    Size X-Large
    Gender Unisex
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10.1cm
    Size (English) Chest 46 to 48 in.
    Certifications/Compliance OSHA
    Color Royal Blue
    Material Spun Woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit