Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DenLine™ Protection Plus™ Fluid-Resistant Long-Length Lab Coats

All colors include a carbon-fiber pin stripe woven throughout the garment that dissipates static emanating from all surfaces. Fluid-resistant lab coats assist in OSHA compliance.

Manufacturer:  DenLine™ DL170BJ2XLCEI

 View more versions of this product

Catalog No. 22-412-022


Add to cart

Description

Description

All colors include a carbon-fiber pin stripe woven throughout the garment that dissipates static emanating from all surfaces. Fluid-resistant lab coats assist in OSHA compliance.

Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstand hot water (160°F) wash to sanitize lab coats without need for bleach. Designed for more than 200 commercial washes—rated for low cost per wash.

Unisex style with traditional collar; full 41 in. (104cm) length

  • Breathable fabric for comfort, “lightback” material on back, comparable to polyester/cotton
  • Stain-resistant, antistatic fabric
  • Lint-free to prevent sample contamination, suitable for molecular applications
  • Stainless snap closures with lifetime guarantee
  • Three pockets, double-stitched and bar-tack reinforced
  • Tapered sleeves, spun-woven cuffs for over-gloving
  • Side vents for access to pant pockets
  • Hang loop on outside collar back

Order Info

Colors: white, ceil, royal, green and black. Sizes: X-Small to 5X-Large.

Specifications

Specifications

OSHA
Ceil Blue
EZ Snap
4 in.
10.1 cm
3
50 to 52 in.
Snaps
Unisex
41 in.
104.1 cm
Polyester
2X-Large
46 to 49.5 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit