Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DenLine™ Protection Plus™ Fluid-Resistant Long-Length Open-Back Aprons, White
Designed to provide protection from splash of blood and body fluids in OSHA compliance. Protection Plus™ Fluid-Resistant Long-Length Open-Back Aprons feature a one piece seamless front and open back
$47.68 - $56.59
Specifications
Color | White |
---|---|
Length (English) | 41 in. |
Length (Metric) | 104 cm |
Material | Textured Fabric |
Finish | Textured |
Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (Metric) Chest | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (Metric) Chest | Price | Quantity & Availability | |||
22-412-089
|
DenLine™
DL175SWHT |
Small | 34 to 36 in. | 86 to 91 cm |
Each for $47.68
|
|
22-412-093
|
DenLine™
DL175LWHT |
Large | 42 to 44 in. | 107 to 112 cm |
Each for $47.68
|
|
22-412-091
|
DenLine™
DL175MWHT |
Medium | 38 to 40 in. | 97 to 102 cm |
Each for $47.68
|
|
22-412-095
|
DenLine™
DL175XLWHT |
X-Large | 46 to 48 in. | 117 to 122 cm |
Each for $51.75
|
|
22-412-097
|
DenLine™
DL1752XLWHT |
2X-Large | 50 to 52 in. | 127 to 132 cm |
Each for $51.75
|
|
22-412-099
|
DenLine™
DL1753XLWHT |
3X-Large | 54 to 56 in. | 137 to 142 cm |
Each for $56.59
|
|
Description
Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstands hot water (160°F) wash to sanitize aprons without need for bleach. Designed for more than 200 commercial washes—rated for low cost per wash. One-piece seamless front with high neck coverage, 41 in. (104cm) length- Breathable fabric for comfort
- Stain-resistant, antistatic fabric
- Lint-free to prevent sample contamination
- Textured fabric holds in place, does not slide off legs
- Ties at back of neck and center back
- Tapered sleeves, spun-woven cuffs for over-gloving
Order Info
Colors: white and ceil. Sizes available: XS to 3XL.
Specifications
White | |
104 cm | |
Textured | |
10.16 cm |
41 in. | |
Textured Fabric | |
4 in. | |
High |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title