DenLine™ Protection Plus™ Fluid-Resistant Long-Length Open-Back Aprons

Designed to provide protection from splash of blood and body fluids in OSHA compliance. Protection Plus™ Fluid-Resistant Long-Length Open-Back Aprons feature a one piece seamless front and open back

Manufacturer: DENLINE UNIFORMS INC DL175MWHT

 View more versions of this product

Catalog No. 22-412-091

  Check Availability
Add to Cart

    Specifications

    Material Textured Fabric
    Gender Unisex
    Color White
    Length (Metric) Cuff 10.16cm
    Style Long
    Size Medium
    Finish Textured
    Length (English) Cuff 4 in.
    Neck Style High
    Size (English) Chest 38 to 40 in.
    Size (Metric) Chest 97 to 102cm
    Length (English) 41 in.
    Length (Metric) 104cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit