DenLine™ Protection Plus™ Fluid-Resistant Mid-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL171XSCEI

 View more versions of this product

Catalog No. 22-412-038

  Check Availability
Add to Cart

    Specifications

    Size X-Small
    Material Spun Woven Polyester
    No. of Pockets 3.0
    Gender Unisex
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10.1cm
    Size (English) Chest 30 to 32 in.
    Size (English) Hip 33 to 35 in.
    Certifications/Compliance OSHA
    Closure Type EZ Snap
    Color Ceil Blue
    Length (English) 34 in.
    Length (Metric) 86.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit