DenLine™ Protection Plus™ Fluid-Resistant Mid-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL171SBLK

 View more versions of this product

Catalog No. 22-412-199

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10cm
    Size (English) Hip 36 to 37 in.
    Style Short
    Length (English) 34 in.
    Construction Double stitched, bar tack reinforced at top corners Spun Woven Polyester
    Material Spun Woven Polyester
    Size Small
    Gender Unisex
    Size (English) Chest 34 to 36 in.
    Certifications/Compliance OSHA
    Closure Type EZ Snap
    Color Black
    Length (Metric) 86cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit