DenLine™ Protection Plus™ Fluid-Resistant Mid-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL171MGRE

 View more versions of this product

Catalog No. 22-412-048

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3
    Item Description EZ Snap
    Length (Metric) 86.3cm
    Length (English) 34 in.
    Closure Type Snap
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10.1cm
    Size (English) Hip 38 to 39 in.
    Color Emerald Green
    Material Spun Woven Polyester
    Size Medium
    Gender Unisex
    Size (English) Chest 38 to 40 in.
    Certifications/Compliance OSHA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit