DenLine™ Protection Plus™ Fluid-Resistant Short-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL1473XLBLK

 View more versions of this product

Catalog No. 22-412-191

  Check Availability
Add to Cart

    Specifications

    Material Spun Woven Polyester
    No. of Pockets 3.0
    Size 3X-Large
    Gender Unisex
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10cm
    Neck Style Round
    Size (English) Chest 54 to 56 in.
    Size (English) Hip 50 to 53.5 in.
    Certifications/Compliance OSHA
    Closure Type EZ Snap
    Color Black
    Length (English) 31.5 in.
    Construction Stain resistant, Anti-static Fabric, low Pill, raglan and tapered sleeves, side vents for access to pant pockets, hang loop on outside collar back
    Cuff Style Stain resistant
    Length (Metric) 80cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit