Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DenLine™ Protection Plus™ Fluid-Resistant Short-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer:  DenLine™ DL1475XLWHT

 View more versions of this product

Catalog No. 22-412-169

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Tested Level 2 Barrier (AAMI PB70) and resistant to blood splash, bleach and all aqueous liquids. Withstands hot water (160°F) wash to sanitize lab jackets without need for bleach. Designed for more than 200 commercial washes—rated for low cost per wash.

Unisex jacket with round neck/no collar, 31.5 in. (80cm) length

  • Raglan sleeves for comfortable shoulder fit
  • Breathable fabric for comfort, “lightback” material on back comparable to polyester/cotton
  • Stain-resistant, antistatic fabric
  • Lint-free to prevent sample contamination
  • Stainless snap closures, lifetime guarantee
  • Three pockets, double-stitched and bar-tack reinforced
  • Tapered sleeves, spun-woven cuffs for over-gloving

Order Info

Colors: white, royal and black. Sizes available: XS to 5XL.

Specifications

Specifications

Round
Snaps
Polyester
5X-Large
4 in.
62 to 64 in.
80cm
Unisex
OSHA
White
3
EZ Snap
10.16 cm
58 to 61.5 in.
31.5 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit