DenLine™ Protection Plus™ Fluid-Resistant Short-Length Lab Jackets

Fluid-resistant lab jackets assist in OSHA compliance

Manufacturer: DENLINE UNIFORMS INC DL1472XLWHT

 View more versions of this product

Catalog No. 22-412-166

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Size 2X-Large
    Length (English) Cuff 4 in.
    Length (Metric) Cuff 10.16cm
    Size (English) Hip 46 to 49.5 in.
    Length (English) 31.5 in.
    Length (Metric) 80cm
    Material Spun Woven Polyester
    Gender Unisex
    Neck Style Round
    Size (English) Chest 50 to 52 in.
    Certifications/Compliance OSHA
    Closure Type EZ Snap
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit