Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Density Kit
Learn measurement, density, and the metric system
Specifications
Grade | 6 to 12 |
---|---|
Includes | 3 x 1 x 0.25 in. Aluminum bar, two 0.5 in. Aluminum cubes, Steel sphere, Glass sphere, 15cm scale |
For Use With (Application) | To learn measurement, the metric system, how to use the formula: Density=Mass/Volume |
Product Type | Density kit |
Includes:
- Aluminum bar (7.6 x 2.5 x 0.6cm)
- Two 13mm aluminum cubes
- Steel sphere
- Glass sphere
- 15cm scale
Catalog Number | Mfr. No. | Item Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Item Description | Price | Quantity & Availability | |||||
S53006A
![]() |
American Educational Products
3132 |
Density Class Kit |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S53006
![]() |
American Educational Products
3131 |
Density Kit |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
- Various shapes are used to teach students how to make measurements
- Reinforces the use of: density = mass/volume
- Grades 612
Specifications
6 to 12 | |
3 x 1 x 0.25 in. Aluminum bar, two 0.5 in. Aluminum cubes, Steel sphere, Glass sphere, 15cm scale | |
To learn measurement, the metric system, how to use the formula: Density=Mass/Volume | |
Density kit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title