Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Roylco™ Dental X-Rays



Roylco™ Dental X-Rays allows exploration of the development of healthy teeth and the intricacies of correcting growing teeth with braces
Supplier: Roylco™ R59269
Description
- X-ray set goes beyond the basics of brushing and flossing
- Gives students an exclusive look at the consequences of tooth injuries and infections of all kinds
- Reminds athletes about the importance of mouth guards
- IIncludes: 15 x-rays and guide.
Specifications
Transparent/Black | |
Light source | |
15 X-rays, dental chart, guide | |
Vinyl | |
4.3 oz. |
up to 4.5 x 10 in. | |
33.78 cm | |
0.10 cm | |
X-rays | |
18.29 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title