Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Timberline Toploading Balances
Click to view available options
Model:
TP-1502
Capacity:
1.5 kg
Readability:
0.01 g
Description
Compact and sturdy construction make this balance ideal for laboratory educational and production environments.
- Capacities up to 12kg
- Clear display and keypad with large function keys
- Stainless-steel weigh pan for easy cleanup
- Quick readouts, thanks to the latest weighing technology
- Toggle between two weigh units including grams, pounds and ounces
- Automatic external calibration using a precision calibration weight (sold separately)
- Counting, percent weighing, formulation, average weighing
- RS-232 port standard for data transfer to printer or computer
- Leveling feet and bubble to assure proper balance position
- Built to withstand the rigors of everyday use; includes overload protection
Service Plan
Service agreement available.
Certifications
CE marked, CSA approved.
Warranty and Services
Three year
Specifications
Specifications
Capacity | 1.5 kg |
Readability | 0.01 g |
Model | TP-1502 |
Repeatability | 0.02 g |
Dimensions (L x W x H) | 18.9 x 25.1 x 7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction