Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Depyrogenated Glass Containers

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.

Manufacturer:  Thermo Scientific™ 12380A/PF

 View more versions of this product

Catalog No. 12-200-110


Add to cart

Description

Description

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.

  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom. 

Specifications

Specifications

84 oz., 2500 mL
84 oz.
Amber glass wide mouth packer bottle with closure
4
139.7 mm
PTFE
9.375 in.
Wide
2500 mL
Amber
Glass
5.5 in.
Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
70-400 mm
238.13 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit