Learn More
Thermo Scientific™ Depyrogenated Glass Containers
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.
Specifications
Closure Liner | PTFE |
Closure Size | 58-400 mm |
Diameter (Metric) | 57.15 mm |
Height (Metric) | 69.85 mm |
Height (English) | 2.75 in. |
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Description | Amber wide mouth shortglass straight side jar with closure |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.