Thermo Scientific™ Depyrogenated Sterile Empty Vials

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Manufacturer: Thermo Scientific™ ST111

 View more versions of this product

Catalog No. 12-200-133

  Check Availability
Add to Cart

    Specifications

    Material Aluminum (Cap),Butyl Rubber (Stopper),Glass (Vial)
    Cap Style Crimp Cap (Assembled) with Stopper
    Height (Metric) 30.18mm
    Certifications/Compliance Certificates of Sterility and Pyrogen Test included
    Volume (English) 0.034 oz.
    Volume (Metric) 1mL
    Description Clear glass vial pre-assembled with stopper and aluminum crimp seal
    Diameter (Metric) Outer 11.91mm
    Case Quantity 100
    Color Clear
    Closure Size 11mm
    Diameter (English) Outer 0.469 in.
    Height (English) 1.188 in.

    Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

    • Type 1 Borosilicate glass
    • Assembled wiht butyl stoppers and aluminum seals
    • Suitable for uses where aseptic protocol is required
    • Certificate of Sterility & Pyrogen Test included with each lot

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit